Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Narrow T
Mfr # LCAXN4/0-38-X
Zoro # G2758116
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.7"
- Overall Length 2.32 in
- Features Angled Connector, Corrosion Resistant
- Tongue Thickness (mm) 5.1
- Barrel Length (In.) 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN4/0-38-X
- Zoro # G2758116
- UPC # 7498383308
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 4.7" |
Overall Length | 2.32 in |
Barrel Length (In.) | 1.03 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.81 |
Wire Strip Length (mm) | 75 |
Tongue Width (mm) | 20.6 |
Copper Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 2.32 |
Wire Strip Length (In.) | 1.17 |
Copper Conductor Size (kcmil) | 212 |
Details
Features | Angled Connector, Corrosion Resistant |
Tongue Thickness (mm) | 5.1 |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (In.) | 0.2 |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 1 Hole, Narrow Tongue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL JBolt Kit (CLH-JB3)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- MOTORMITE 2 Gauge 3/8 In Copper Ring Lug Electrical Wiri, 85635 (85635)
- Panduit Compression Lugs