Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 50
Mfr # LCAXN500-38-6
Zoro # G2756637
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.84 in
- Features Angled Connector
- Barrel Length (mm) 44.4
- Tongue Thickness (mm) 8.1
- Overall Length (In.) 3.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN500-38-6
- Zoro # G2756637
- UPC # 61305625784
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 3.84 in |
Barrel Length (mm) | 44.4 |
Overall Length (In.) | 3.84 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 97.5 |
Wire Strip Length (mm) | 49.2 |
Stud Hole Size (mm) | 9.525 |
Wire Strip Length (In.) | 1.93 |
Barrel Length (In.) | 1.75 |
Tongue Width (In.) | 1.3 |
Tongue Width (mm) | 33 |
Details
Features | Angled Connector |
Tongue Thickness (mm) | 8.1 |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (In.) | 0.32 |
Connector Details | 1 x Barrel Plug |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 1 Hole, Flex, 500 kcmil, Narrow Tongue, 3/8" (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Fiberglass (UUMF)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLWD-500-12-134-EC)
- Panduit Compression Lugs