Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 50
Mfr # LCAXN500-12-6
Zoro # G2758624
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.03 in
- Features Angled Connector
- Tongue Width (mm) 33
- Tongue Angle Straight
- Stud Hole Size (mm) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAXN500-12-6
- Zoro # G2758624
- UPC # 61305625785
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 4.03 in |
Tongue Width (mm) | 33 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.93 |
Barrel Length (In.) | 1.75 |
Overall Length (In.) | 4.03 |
Wire Strip Length (mm) | 49.2 |
Barrel Length (mm) | 44.4 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.3 |
Overall Length (mm) | 102 |
Details
Features | Angled Connector |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (mm) | 8.1 |
Tongue Thickness (In.) | 0.32 |
Connector Plating | Tin |
Connector Details | 1 x Barrel Plug |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Lug, 1 Hole, Flex, 500 kcmil, Narrow Tongue, 1/2" (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR24Y)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- Panduit Compression Lugs