Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 35
Mfr # LCAXN350-38-6
Zoro # G2750486
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.39 in
- Features Angled Connector
- Stud Hole Size (In.) 44993
- Tongue Thickness (In.) 0.26
- Barrel Length (mm) 44.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN350-38-6
- Zoro # G2750486
- UPC # 61305625781
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 3.39 in |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 44.4 |
Overall Length (In.) | 3.39 |
Wire Strip Length (In.) | 1.81 |
Overall Length (mm) | 86.1 |
Stud Hole Size (mm) | 9.525 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 46 |
Barrel Length (In.) | 1.75 |
Tongue Width (In.) | 1.06 |
Details
Features | Angled Connector |
Tongue Thickness (In.) | 0.26 |
Tongue Thickness (mm) | 6.6 |
Product Type | Copper Compression Connectors - Lugs |
Tongue Angle | Straight |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Name | Terminal Connector |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 1 Hole, Flex, 350 kcmil, Narrow Tongue, 3/8" (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- Panduit Compression Lugs