Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 35
Mfr # LCAXN350-12-6
Zoro # G2750985
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.57 in
- Features Angled Connector
- Tongue Width (mm) 26.9
- Barrel Length (mm) 44.4
- Tongue Thickness (mm) 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAXN350-12-6
- Zoro # G2750985
- UPC # 61305625782
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 3.57 in |
Tongue Width (mm) | 26.9 |
Barrel Length (mm) | 44.4 |
Barrel Length (In.) | 1.75 |
Wire Strip Length (mm) | 46 |
Overall Length (mm) | 90.6 |
Tongue Width (In.) | 1.06 |
Overall Length (In.) | 3.57 |
Wire Strip Length (In.) | 1.81 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Details
Features | Angled Connector |
Tongue Thickness (mm) | 6.6 |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (In.) | 0.26 |
Tongue Angle | Straight |
Connector Details | 1 x Barrel Plug |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Lug, 1 Hole, Flex, 350 kcmil, Narrow Tongue, 1/2" (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- PANDUIT Mech Lug, Cu, #6 Sol-250 Kcmil, 3/8 Stud (PNL-250-Q)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK67)
- Panduit Compression Lugs