Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 30
Mfr # LCAXN300-12-6
Zoro # G2758728
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.24 in
- Features Angled Connector
- Wire Strip Length (mm) 39.6
- Tongue Thickness (mm) 5.8
- Barrel Length (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN300-12-6
- Zoro # G2758728
- UPC # 61305625779
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 3.24 in |
Wire Strip Length (mm) | 39.6 |
Barrel Length (In.) | 1.5 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 38.1 |
Overall Length (mm) | 82.2 |
Tongue Width (mm) | 22.3 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (In.) | 0.88 |
Overall Length (In.) | 3.24 |
Details
Features | Angled Connector |
Tongue Thickness (mm) | 5.8 |
Tongue Thickness (In.) | 0.23 |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Connector Details | 1 x Barrel Plug |
Connector Plating | Tin |
Product Material | Copper |
Product Name | Terminal Connector |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 1 Hole, Flex, 300 kcmil, Narrow Tongue, 1/2" (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp NEMA SS 2-50R Female Locking Adapter (RVA1510L)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- Panduit Lugs & Split Bolts