Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-38-X
Mfr # LCAXN3/0-38-X
Zoro # G2754038
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.45 in
- Features Angled Connector
- Tongue Width (mm) 18
- Product Type Copper Compression Connectors - Lugs
- Stud Hole Size (mm) 9.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN3/0-38-X
- Zoro # G2754038
- UPC # 61305625774
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 2.45 in |
Tongue Width (mm) | 18 |
Stud Hole Size (mm) | 9.525 |
Overall Length (In.) | 2.45 |
Wire Strip Length (In.) | 1.25 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 30.2 |
Barrel Length (In.) | 1.19 |
Overall Length (mm) | 62.2 |
Tongue Width (In.) | 0.71 |
Wire Strip Length (mm) | 31.7 |
Details
Features | Angled Connector |
Product Type | Copper Compression Connectors - Lugs |
Tongue Angle | Straight |
Tongue Thickness (mm) | 4.5 |
Tongue Thickness (In.) | 0.18 |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Name | Terminal Connector |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 100 ft (DB012NDB-GRGR)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- Panduit Lugs & Split Bolts