Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X
Mfr # LCAXN3/0-14-X
Zoro # G2755359
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.38 in
- Features Angled Connector
- Wire Strip Length (In.) 1.25
- Stud Hole Size (mm) 6.35
- Barrel Length (In.) 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAXN3/0-14-X
- Zoro # G2755359
- UPC # 61305625772
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 2.38 in |
Wire Strip Length (In.) | 1.25 |
Stud Hole Size (mm) | 6.35 |
Barrel Length (In.) | 1.19 |
Overall Length (mm) | 60.4 |
Tongue Width (In.) | 0.71 |
Barrel Length (mm) | 30.2 |
Wire Strip Length (mm) | 31.7 |
Tongue Width (mm) | 18 |
Overall Length (In.) | 2.38 |
Stud Hole Size (In.) | 44930 |
Details
Features | Angled Connector |
Tongue Thickness (In.) | 0.18 |
Tongue Thickness (mm) | 4.5 |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- AMPHENOL ER 24C 2416 SKT RECP (MS3102A2428S)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- Panduit Lugs & Split Bolts