Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-12-X
Mfr # LCAXN3/0-12-X
Zoro # G2757127
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.68 in
- Features Angled Connector
- Barrel Length (mm) 30.2
- Tongue Thickness (In.) 0.18
- Stud Hole Size (mm) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN3/0-12-X
- Zoro # G2757127
- UPC # 61305625775
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 2.68 in |
Barrel Length (mm) | 30.2 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 31.7 |
Overall Length (mm) | 68.1 |
Wire Strip Length (In.) | 1.25 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 1.19 |
Overall Length (In.) | 2.68 |
Tongue Width (In.) | 0.71 |
Tongue Width (mm) | 18 |
Details
Features | Angled Connector |
Tongue Thickness (In.) | 0.18 |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (mm) | 4.5 |
Connector Details | 1 x Barrel Plug |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- FLEX-STRUT Channel Nut, Regular Spring, 5/8" (FS-5/8RS E/G)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- Panduit Lugs & Split Bolts