Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 25
Mfr # LCAXN250-38-X
Zoro # G2788240
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Features Angled Connector
- Tongue Width (In.) 0.88
- Stud Hole Size (In.) 44993
- Overall Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN250-38-X
- Zoro # G2788240
- UPC # 61305625778
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 3 in |
Tongue Width (In.) | 0.88 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 3 |
Overall Length (mm) | 76.2 |
Tongue Width (mm) | 22.3 |
Barrel Length (In.) | 1.44 |
Stud Hole Size (mm) | 9.525 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (mm) | 36.5 |
Wire Strip Length (In.) | 1.5 |
Details
Features | Angled Connector |
Tongue Thickness (mm) | 5.3 |
Tongue Angle | Straight |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (In.) | 0.21 |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- Panduit Compression Lugs