Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, Flex, 2/0 AWG, Narrow, LCAXN2/0-14-X
Mfr # LCAXN2/0-14-X
Zoro # G2784077
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.28 in
- Features Angled Connector
- Barrel Length (mm) 28.9
- Wire Strip Length (In.) 1.18
- Stud Hole Size (In.) 44930
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAXN2/0-14-X
- Zoro # G2784077
- UPC # 61305625768
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 2.28 in |
Barrel Length (mm) | 28.9 |
Wire Strip Length (In.) | 1.18 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.35 |
Barrel Length (In.) | 1.14 |
Overall Length (mm) | 57.9 |
Tongue Width (mm) | 16.2 |
Wire Strip Length (mm) | 30.1 |
Overall Length (In.) | 2.28 |
Tongue Width (In.) | 0.64 |
Details
Features | Angled Connector |
Tongue Thickness (In.) | 0.15 |
Tongue Angle | Straight |
Tongue Thickness (mm) | 3.8 |
Product Type | Copper Compression Connectors - Lugs |
Connector Details | 1 x Barrel Plug |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- WESTINGHOUSE Protectr Wall Shield 1G (74998)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- Panduit Compression Lugs