Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG,
Mfr # LCB8-14H-L
Zoro # G2783289
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.2"
- Color Code Red
- Overall Length 1.31 in
- Features 45° Angled Connector, Corrosion Resistant
- Burndy Die Index Number 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCB8-14H-L
- Zoro # G2783289
- UPC # 7498387100
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.2" |
Overall Length | 1.31 in |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 17.8 |
Barrel Length (In.) | 0.7 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.31 |
Tongue Width (In.) | 0.48 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 19.1 |
Overall Length (mm) | 33.3 |
Description
Copper Compression Lug, 1 Hole, #8 AWG, Long Barrel, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- Panduit Compression Lugs