Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG, Flared Barrel, LCAF8-10H-L
Mfr # LCAF8-10H-L
Zoro # G2774706
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.9"
- Overall Length 1.26 in
- Features Corrosion Resistant, 45° Angled Connector
- Overall Length (In.) 1.26
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF8-10H-L
- Zoro # G2774706
- UPC # 7498387217
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.9" |
Overall Length | 1.26 in |
Overall Length (In.) | 1.26 |
Tongue Width (mm) | 10.4 |
Wire Strip Length (In.) | 13/16 |
Wire Strip Length (mm) | 20.6 |
Barrel Length (mm) | 19.3 |
Overall Length (mm) | 32 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.41 |
Barrel Length (In.) | 0.76 |
Details
Features | Corrosion Resistant, 45° Angled Connector |
Finish/Coating | Tin-Plated |
Tongue Angle | 45° |
Tongue Thickness (In.) | 0.08 |
Tongue Thickness (mm) | 2 |
Product Type | Copper Compression Connectors - Lugs |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 1 Hole, #8 AWG, Flared Barrel, #10 (4.8mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- Panduit Compression Lugs