Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG F
Mfr # LCAX8-56-L
Zoro # G2760170
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3"
- Color Code Red
- Overall Length 1.32 in
- Features Angled Connector, Corrosion Resistant
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX8-56-L
- Zoro # G2760170
- UPC # 7498343331
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.3" |
Overall Length | 1.32 in |
Tongue Width (mm) | 14.2 |
Tongue Width (In.) | 0.56 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 12.7 |
Stud Hole Size (In.) | 45062 |
Class K Copper Flex Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.32 |
Copper Code Conductor Size (AWG) | 8 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 33.5 |
Barrel Length (mm) | 10.7 |
Barrel Length (In.) | 0.42 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (mm) | 7.9 |
Description
Copper Compression Lug, 1 Hole, #8 AWG Flex, 5/16 (7.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 25ft (30-VG-2000C-G2)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- SQUARE D Molded Case Circuit Breaker, JDL Series 150A, 3 Pole, 600V AC (JDL36150)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- Panduit Compression Lugs