Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG F
Mfr # LCAX8-10H-L
Zoro # G2773315
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1"
- Color Code Red
- Overall Length 1 in
- Features 45° Angled Connector, Corrosion Resistant
- Class H Copper Flex Conductor Size (AWG) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX8-10H-L
- Zoro # G2773315
- UPC # 7498343312
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1" |
Overall Length | 1 in |
Class H Copper Flex Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (In.) | 0.41 |
Tongue Width (mm) | 10.4 |
Barrel Length (mm) | 10.7 |
Overall Length (mm) | 25.4 |
Wire Strip Length (mm) | 12.7 |
Barrel Length (In.) | 0.42 |
Stud Hole Size (In.) | 0.19 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (mm) | 4.8 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (In.) | 1 |
Description
Copper Compression Lug, 1 Hole, #8 AWG Flex, #10 (4.8mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green (FS-200 GR 60.00)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-350-12-134-EC)
- Panduit Compression Lugs