Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG, 1/4 (6.4mm) Stud, LCA8-14H-L
Mfr # LCA8-14H-L
Zoro # G2755648
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.2"
- Color Code Red
- Overall Length 1.19 in
- Features Corrosion Resistant, 45° Angled Connector
- Panduit Die Index Number P21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA8-14H-L
- Zoro # G2755648
- UPC # 7498355802
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.2" |
Overall Length | 1.19 in |
Barrel Length (In.) | 0.56 |
Tongue Width (In.) | 0.48 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 14.2 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (mm) | 30.2 |
Wire Strip Length (mm) | 15.9 |
Overall Length (In.) | 1.19 |
Description
Copper Compression Lug, 1 Hole, #8 AWG, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- Panduit Lugs & Split Bolts