Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L
Mfr # LCA8-10H-L
Zoro # G2770217
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Color Code Red
- Overall Length 1.1 in
- Features 45° Angled Connector, Corrosion Resistant
- Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-10H-L
- Zoro # G2770217
- UPC # 7498355801
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4" |
Overall Length | 1.1 in |
Tongue Width (mm) | 10.4 |
Barrel Length (In.) | 0.56 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (mm) | 14.2 |
Stud Hole Size (mm) | 4.8 |
Overall Length (In.) | 1.1 |
Overall Length (mm) | 27.9 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 15.9 |
Tongue Width (In.) | 0.41 |
Description
Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- Panduit Lugs & Split Bolts