Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10F-L
Mfr # LCA8-10F-L
Zoro # G2767295
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.2"
- Color Code Red
- Overall Length 0.9 in
- Features Corrosion Resistant, 90° Angled Connector
- Tongue Angle 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-10F-L
- Zoro # G2767295
- UPC # 7498355892
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.2" |
Overall Length | 0.9 in |
Overall Length (mm) | 22.9 |
Overall Length (In.) | 0.9 |
Tongue Width (In.) | 0.41 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (In.) | 0.56 |
Stud Hole Size (In.) | 0.19 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (mm) | 14.2 |
Tongue Width (mm) | 10.4 |
Description
Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- LEVITON Receptacle (CR20-GY)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- Panduit Lugs & Split Bolts