Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 777.7 Kc
Mfr # LCAX750-58-3
Zoro # G404858495
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Overall Length 4.59 in
- Tongue Style Standard
- Tongue Width - Wire Connector 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX750-58-3
- Zoro # G404858495
- UPC # 7498343610
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.59 in |
Tongue Width - Wire Connector | 2.17 |
Barrel Length | 1.66 |
Barrel Length (mm) | 42.2 |
Overall Length (mm) | 116.6 |
Overall Length (In.) | 4.59 |
Stud Hole Size (mm) | 15.9 |
Tongue Width (In.) | 2.17 |
Barrel Length (In.) | 1.66 |
Wire Strip Length (In.) | 1.75 |
Stud Hole Size (In.) | 45054 |
Wire Strip Length (mm) | 44.5 |
Tongue Width (mm) | 55.1 |
Description
One-hole, flex lug, 750 kcmil cable, 5/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x18, Gray, Steel (AT6618)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- Panduit Compression Lugs