Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 777.7 Kc
Mfr # LCAX750-12-3
Zoro # G404858532
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Barrel Length 1.66
- Outside Dia. 1.5
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX750-12-3
- Zoro # G404858532
- UPC # 7498343608
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.66 |
Outside Dia. | 1.5 |
Overall Length | 3.94 in |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 44.5 |
Overall Length (mm) | 100.1 |
Inside Diameter (In.) | 1.17 |
Inside Diameter (mm) | 29.71 |
DLO Copper Flex Conductor Size (kcmil) | 777.7 |
Tongue Width (mm) | 55.1 |
Outer Diameter (In.) | 1.5 |
Barrel Length (mm) | 42.2 |
Wire Strip Length (In.) | 37989 |
Tongue Width (In.) | 2.17 |
Overall Length (In.) | 3.94 |
Stud Hole Size (In.) | 1 to 2 |
Outer Diameter (mm) | 38.1 |
Barrel Length (In.) | 1.66 |
Description
The LCAX750-12-3 One-Hole, Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- Panduit Compression Lugs