Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 777.7 kc
Mfr # LCAF750-12-3
Zoro # G2762246
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9"
- Color Code Orange
- Overall Length 5.21 in
- Features Corrosion Resistant, Angled Connector
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF750-12-3
- Zoro # G2762246
- UPC # 7498355676
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.9" |
Overall Length | 5.21 in |
Overall Length (mm) | 132.3 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 5.21 |
Wire Strip Length (mm) | 61.9 |
Tongue Width (In.) | 2.17 |
Barrel Length (In.) | 2.38 |
Tongue Width (mm) | 55.1 |
DLO Copper Flex Conductor Size (kcmil) | 777.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 60.5 |
Description
Copper Compression Lug, 1 Hole, 777.7 kcmil, Flared Barrel, 1/2 (12.7mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL JBolt Kit (CLH-JB3)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- Panduit Compression Lugs