Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 750 Kcmi
Mfr # LCB750-58-6
Zoro # G104858887
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Hole Center to Center 44689
- Overall Length 5.98 in
- Standards C22.2 No. 65-13, 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB750-58-6
- Zoro # G104858887
- UPC # 7498390175
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.98 in |
Tongue Width - Wire Connector | 1.89 |
Barrel Length | 2.88 |
Stud Hole Size (In.) | 45054 |
Wire Strip Length (In.) | 2.94 |
Tongue Width (mm) | 48 |
Stud Hole Size (mm) | 15.9 |
Barrel Length (mm) | 73.2 |
Overall Length (mm) | 151.9 |
Tongue Width (In.) | 1.89 |
Wire Strip Length (mm) | 74.6 |
Copper Code Conductor Size (kcmil) | 750 |
Barrel Length (In.) | 2.88 |
Overall Length (In.) | 5.98 |
Description
One-hole, long barrel lug, 750 kcmil cable, 5/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- Panduit Compression Lugs