Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 750 kcmi
Mfr # LCAXN750-12-3
Zoro # G2755989
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.9"
- Overall Length 3.94 in
- Features Corrosion Resistant, Angled Connector
- Barrel Length (mm) 42.2
- Wire Strip Length (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN750-12-3
- Zoro # G2755989
- UPC # 7498310522
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.9" |
Overall Length | 3.94 in |
Barrel Length (mm) | 42.2 |
Wire Strip Length (In.) | 1.75 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.66 |
Tongue Width (mm) | 38.1 |
Wire Strip Length (mm) | 44.5 |
Overall Length (In.) | 3.94 |
Tongue Width (In.) | 1.5 |
Overall Length (mm) | 100.1 |
Stud Hole Size (In.) | 1 to 2 |
Details
Features | Corrosion Resistant, Angled Connector |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (In.) | 0.33 |
Tongue Angle | Straight |
Tongue Thickness (mm) | 8.4 |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14CUC32AH)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- Panduit Compression Lugs