Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 750 kcmi
Mfr # LCAN750-38-6
Zoro # G2790404
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3"
- Color Code Black
- Overall Length 3.84 in
- Features Angled Connector, Corrosion Resistant
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN750-38-6
- Zoro # G2790404
- UPC # 7498360350
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.3" |
Overall Length | 3.84 in |
Barrel Length (In.) | 1.88 |
Wire Strip Length (mm) | 49.2 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (kcmil) | 750 |
Overall Length (In.) | 3.84 |
Overall Length (mm) | 97.5 |
Barrel Length (mm) | 47.8 |
Tongue Width (mm) | 33 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.94 |
Tongue Width (In.) | 1.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- HARTING Han B Base Panel 1 Lever (09300060318)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- Panduit Lugs & Split Bolts