Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 750 kcmi
Mfr # LCAN750-12-6
Zoro # G2790079
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.3"
- Color Code Black
- Overall Length 4.03 in
- Features Angled Connector, Corrosion Resistant
- Barrel Type Standard Barrel Length with Inspection Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN750-12-6
- Zoro # G2790079
- UPC # 7498344475
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 5.3" |
Overall Length | 4.03 in |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 4.03 |
Copper Code Conductor Size (kcmil) | 750 |
Wire Strip Length (mm) | 49.2 |
Overall Length (mm) | 102.4 |
Barrel Length (In.) | 1.88 |
Tongue Width (mm) | 33 |
Barrel Length (mm) | 47.8 |
Wire Strip Length (In.) | 1.94 |
Tongue Width (In.) | 1.3 |
Stud Hole Size (In.) | 1 to 2 |
Description
Copper Compression Lug, 1 Hole, 750 kcmil, Narrow Tongue, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- Panduit Compression Lugs