Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 750 kcmi
Mfr # LCA750-58-6
Zoro # G2771650
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Color Code Black
- Overall Length 4.59 in
- Features Angled Connector, Corrosion Resistant
- Panduit Die Index Number P106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA750-58-6
- Zoro # G2771650
- UPC # 7498344844
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 4.59 in |
Barrel Length (mm) | 47.8 |
Tongue Width (mm) | 48 |
Barrel Length (In.) | 1.88 |
Wire Strip Length (In.) | 1.94 |
Stud Hole Size (In.) | 45054 |
Wire Strip Length (mm) | 49.2 |
Overall Length (In.) | 4.59 |
Stud Hole Size (mm) | 15.9 |
Overall Length (mm) | 116.6 |
Tongue Width (In.) | 1.89 |
Copper Code Conductor Size (kcmil) | 750 |
Description
Copper Compression Lug, 1 Hole, 750 kcmil, 5/8 (15.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- Panduit Compression Lugs