Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 646.4 kc
Mfr # LCAX650-58-6
Zoro # G2794245
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2"
- Color Code Black
- Overall Length 4.2 in
- Features Corrosion Resistant, Angled Connector
- Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX650-58-6
- Zoro # G2794245
- UPC # 7498343607
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.2" |
Overall Length | 4.2 in |
Wire Strip Length (mm) | 38.1 |
Stud Hole Size (mm) | 15.9 |
Barrel Length (In.) | 1.45 |
Wire Strip Length (In.) | 1.5 |
Stud Hole Size (In.) | 45054 |
Overall Length (mm) | 106.7 |
Overall Length (In.) | 4.2 |
Tongue Width (mm) | 49.5 |
Barrel Length (mm) | 36.8 |
Tongue Width (In.) | 1.95 |
Description
Copper Compression Lug, 1 Hole, 646.4 kcmil Flex, 5/8 (15.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- Panduit Lugs & Split Bolts