Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 646.4 Kc
Mfr # LCAX650-38-6
Zoro # G404858488
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Overall Length 3.27 in
- Tongue Style Standard
- Tongue Width - Wire Connector 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX650-38-6
- Zoro # G404858488
- UPC # 7498344795
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.27 in |
Tongue Width - Wire Connector | 1.95 |
Barrel Length | 1.45 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (mm) | 36.8 |
Barrel Length (In.) | 1.45 |
Tongue Width (In.) | 1.95 |
Tongue Width (mm) | 49.5 |
Wire Strip Length (In.) | 1.5 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 3.27 |
Overall Length (mm) | 83.1 |
Stud Hole Size (In.) | 44993 |
Description
One-hole, flex lug, 650 kcmil cable, 3/8 stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7-1/2)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- Panduit Compression Lugs