Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 646.4 Kc
Mfr # LCAX650-12-6
Zoro # G704858508
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Style Standard
- Tongue Width - Wire Connector 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX650-12-6
- Zoro # G704858508
- UPC # 7498343605
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.95 |
Barrel Length | 1.45 |
Overall Length | 3.64 in |
Wire Strip Length (mm) | 38.1 |
Overall Length (mm) | 92.5 |
Barrel Length (mm) | 36.8 |
Wire Strip Length (In.) | 1.5 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 3.64 |
Tongue Width (mm) | 49.5 |
Tongue Width (In.) | 1.95 |
Barrel Length (In.) | 1.45 |
Stud Hole Size (mm) | 12.7 |
Description
One-hole, flex lug, 650 kcmil cable, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- Panduit Lugs & Split Bolts