Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 646.4 kc
Mfr # LCAF600-12-6
Zoro # G2760006
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Color Code Black
- Overall Length 5.07 in
- Features Corrosion Resistant, Angled Connector
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF600-12-6
- Zoro # G2760006
- UPC # 7498355674
- Country of Origin United States
- Category Compression Lugs
Dimensions
Length | 3" |
Overall Length | 5.07 in |
Tongue Width (mm) | 49.5 |
Overall Length (mm) | 128.8 |
Wire Strip Length (mm) | 60.3 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 2.33 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.95 |
DLO Copper Flex Conductor Size (kcmil) | 646.4 |
Barrel Length (mm) | 59.2 |
Overall Length (In.) | 5.07 |
Description
Copper Compression Lug, 1 Hole, 646.4 kcmil, Flared Barrel, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- DAYTON Relay, Alternating (6C051)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- Panduit Lugs & Split Bolts