Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 600 Kcmi
Mfr # LCB600-58-6
Zoro # G404858846
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Green
- Tongue Width - Wire Connector 1.7
- Standards C22.2 No. 65-13, 486A-486B File #E52164
- Barrel Length 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB600-58-6
- Zoro # G404858846
- UPC # 7498390170
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.7 |
Barrel Length | 2.69 |
Overall Length | 5.4 in |
Overall Length (mm) | 137.2 |
Barrel Length (In.) | 2.69 |
Tongue Width (mm) | 43.2 |
Barrel Length (mm) | 68.3 |
Tongue Width (In.) | 1.7 |
Stud Hole Size (In.) | 45054 |
Stud Hole Size (mm) | 15.9 |
Copper Code Conductor Size (AWG) | 600 |
Overall Length (In.) | 5.4 |
Wire Strip Length (In.) | 2.75 |
Wire Strip Length (mm) | 69.9 |
Description
One-hole, long barrel lug, 600 kcmil cable, 5/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- PALADIN TOOLS Die 22-10 Awg Wire Ferrule Blister (PA2095)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- Panduit Lugs & Split Bolts