Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 600 kcmi
Mfr # LCAN600-38-6
Zoro # G2783410
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2"
- Color Code Green
- Overall Length 3.46 in
- Features Corrosion Resistant, Angled Connector
- Stud Hole Size (In.) 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN600-38-6
- Zoro # G2783410
- UPC # 7498360349
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.2" |
Overall Length | 3.46 in |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 3.46 |
Tongue Width (mm) | 30.2 |
Copper Code Conductor Size (kcmil) | 600 |
Wire Strip Length (mm) | 46 |
Tongue Width (In.) | 1.19 |
Barrel Length (In.) | 1.75 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 44.5 |
Overall Length (mm) | 87.4 |
Wire Strip Length (In.) | 1.81 |
Description
Copper Compression Lug, 1 Hole, 600 kcmil, Narrow Tongue, 3/8 (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- Panduit Lugs & Split Bolts