Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 600 kcmi
Mfr # LCAN600-12-6
Zoro # G2765280
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8"
- Color Code Green
- Overall Length 4.22 in
- Features Corrosion Resistant, Angled Connector
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN600-12-6
- Zoro # G2765280
- UPC # 7498344483
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.8" |
Overall Length | 4.22 in |
Overall Length (mm) | 106.7 |
Barrel Length (mm) | 44.5 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (kcmil) | 600 |
Barrel Length (In.) | 1.75 |
Tongue Width (mm) | 30.2 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (In.) | 1.81 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.22 |
Wire Strip Length (mm) | 46 |
Description
Copper Compression Lug, 1 Hole, 600 kcmil, Narrow Tongue, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307T)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- Panduit Compression Lugs