Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #6 Awg,
Mfr # LCA6-10H-L
Zoro # G504859354
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Standards C22.2 No. 65-13, 486A-486B File #E52164
- Hole Center to Center 0.19
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA6-10H-L
- Zoro # G504859354
- UPC # 7498355805
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.81 |
Tongue Width - Wire Connector | 0.45 |
Overall Length | 1.29 in |
Tongue Width (In.) | 0.45 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (In.) | 0.81 |
Tongue Width (mm) | 11.4 |
Overall Length (mm) | 32.8 |
Copper Code Conductor Size (AWG) | 6 |
Overall Length (In.) | 1.29 |
Description
One-hole, standard barrel with window lug, #6 AWG wire, 45° angle tongue, #10 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- Panduit Lugs & Split Bolts