Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #6 Awg F
Mfr # LCAX6-56F-L
Zoro # G204858541
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Hole Center to Center 44697
- Overall Length 1.15 in
- Barrel Length 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX6-56F-L
- Zoro # G204858541
- UPC # 7498343377
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.15 in |
Barrel Length | 0.48 |
Overall Length (mm) | 29.2 |
Tongue Width (In.) | 0.56 |
Wire Strip Length (mm) | 14.3 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 1.15 |
Tongue Width (mm) | 14.2 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.48 |
Stud Hole Size (mm) | 7.9 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Description
One-hole, flex lug, #6 AWG wire, 5/16 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 15A, 300V AC, Non-Indicating (JJN-15)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- Panduit Compression Lugs