Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #6 AWG F
Mfr # LCAX6-38F-L
Zoro # G2774128
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.3"
- Color Code Blue
- Overall Length 1.25 in
- Features 90° Angled Connector, Corrosion Resistant
- Copper Code Conductor Size (AWG) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX6-38F-L
- Zoro # G2774128
- UPC # 7498343386
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.3" |
Overall Length | 1.25 in |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 14.3 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 15.7 |
Stud Hole Size (In.) | 44993 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 9.5 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.62 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Barrel Length (In.) | 0.48 |
Description
Copper Compression Lug, 1 Hole, #6 AWG Flex, 3/8 (9.5mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Flasher, 12 to 24V (44010)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- HARTING Rectangular Connector Insert, 16 A (09330102701)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- Panduit Lugs & Split Bolts