Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 500 Kcmi
Mfr # LCBX500-12-6
Zoro # G304858694
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Barrel Length 2.88
- Overall Length 5.03 in
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX500-12-6
- Zoro # G304858694
- UPC # 7498343775
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 2.88 |
Overall Length | 5.03 in |
DLO Copper Flex Conductor Size (kcmil) | 535.3 |
Wire Strip Length (mm) | 75 |
Barrel Length (mm) | 73.2 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (mm) | 127.8 |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (mm) | 48 |
Barrel Length (In.) | 2.88 |
Tongue Width (In.) | 1.89 |
Class G Copper Flex Conductor Size (kcmil) | 500 |
Stud Hole Size (mm) | 12.7 |
Class I Copper Flex Conductor Size (kcmil) | 500 |
Stud Hole Size (In.) | 1 to 2 |
Class H Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (In.) | 5.03 |
Description
One-hole, flex lug, long barrel, 500 kcmil, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCW)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 60A, 28A (UL-1200HD)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Panduit Compression Lugs