Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 500 kcmi
Mfr # LCAX500-58-6
Zoro # G2788660
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2"
- Color Code Pink
- Overall Length 4.2 in
- Features Angled Connector, Corrosion Resistant
- Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX500-58-6
- Zoro # G2788660
- UPC # 7498343604
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.2" |
Overall Length | 4.2 in |
Stud Hole Size (mm) | 15.9 |
Barrel Length (In.) | 1.48 |
Stud Hole Size (In.) | 45054 |
Overall Length (In.) | 4.2 |
Tongue Width (mm) | 48 |
Wire Strip Length (mm) | 39.7 |
Barrel Length (mm) | 37.6 |
Overall Length (mm) | 106.7 |
Tongue Width (In.) | 1.89 |
Description
Copper Compression Lug, 1 Hole, 500 kcmil Flex, 5/8 (15.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- Panduit Lugs & Split Bolts