Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 500 kcmi
Mfr # LCA500-12F-6
Zoro # G2754266
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7"
- Color Code Brown
- Overall Length 2.48 in
- Features Corrosion Resistant, 90° Angled Connector
- Barrel Length (mm) 44.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA500-12F-6
- Zoro # G2754266
- UPC # 7498386985
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.7" |
Overall Length | 2.48 in |
Barrel Length (mm) | 44.5 |
Barrel Length (In.) | 1.75 |
Tongue Width (In.) | 1.54 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 63 |
Overall Length (In.) | 2.48 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 46 |
Wire Strip Length (In.) | 1.81 |
Copper Conductor Size (kcmil) | 500 |
Tongue Width (mm) | 39.1 |
Description
Copper Compression Lug, 1 Hole, 500 kcmil, 1/2 (12.7mm) Stud, 90° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- GARDNER BENDER Wire Connector, Twist-On, Red, PK250 (13-006)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- Panduit Compression Lugs