Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 450 kcmi
Mfr # LCAX450-58F-6
Zoro # G2763348
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.1"
- Color Code Brown
- Overall Length 3.08 in
- Features 90° Angled Connector, Corrosion Resistant
- Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX450-58F-6
- Zoro # G2763348
- UPC # 7498343602
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.1" |
Overall Length | 3.08 in |
Class H Copper Flex Conductor Size (kcmil) | 450 |
Stud Hole Size (In.) | 45054 |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Barrel Length (mm) | 35.6 |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
Overall Length (mm) | 78.2 |
Wire Strip Length (mm) | 36.5 |
Tongue Width (mm) | 43.2 |
Tongue Width (In.) | 1.7 |
Overall Length (In.) | 3.08 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Stud Hole Size (mm) | 15.9 |
Barrel Length (In.) | 1.4 |
Description
Copper Compression Lug, 1 Hole, 450 kcmil Flex, 5/8 (15.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- Panduit Compression Lugs