Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 450 kcmi
Mfr # LCAX450-58-6
Zoro # G2789528
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.7"
- Color Code Brown
- Overall Length 3.73 in
- Features Corrosion Resistant, Angled Connector
- Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX450-58-6
- Zoro # G2789528
- UPC # 7498343600
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.7" |
Overall Length | 3.73 in |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Barrel Length (In.) | 1.4 |
Class H Copper Flex Conductor Size (kcmil) | 450 |
Tongue Width (In.) | 1.7 |
Stud Hole Size (mm) | 15.9 |
Overall Length (In.) | 3.73 |
Tongue Width (mm) | 43.2 |
Overall Length (mm) | 94.7 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Wire Strip Length (mm) | 36.5 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Barrel Length (mm) | 35.6 |
Stud Hole Size (In.) | 45054 |
Description
Copper Compression Lug, 1 Hole, 450 kcmil Flex, 5/8 (15.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- Panduit Compression Lugs