Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend00 Kcmi
Mfr # LCB400-38-6
Zoro # G204858886
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Wire Gauge 35
- Tongue Style Standard
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB400-38-6
- Zoro # G204858886
- UPC # 7498390157
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.39 |
Overall Length | 4.27 in |
Barrel Length | 2.3 |
Overall Length (In.) | 4.27 |
Tongue Width (In.) | 1.39 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (In.) | 2.38 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 60.3 |
Overall Length (mm) | 108.5 |
Barrel Length (mm) | 58.4 |
Maximum Wire Size (AWG) | 35 |
Copper Code Conductor Size (kcmil) | 400 |
Barrel Length (In.) | 2.3 |
Tongue Width (mm) | 35.3 |
Description
One-hole, long barrel lug, 400 kcmil cable, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOCUBE Thermocube 21 78-70F (TC-21)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- Panduit Lugs & Split Bolts