Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend00 Kcmi
Mfr # LCA400-12F-6
Zoro # G704859512
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Barrel Length 1.5
- Standards C22.2 No. 65-13, 486A-486B File #E52164
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA400-12F-6
- Zoro # G704859512
- UPC # 7498386977
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.5 |
Overall Length | 2.37 in |
Tongue Width - Wire Connector | 1.39 |
Copper Code Conductor Size (kcmil) | 400 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.56 |
Overall Length (In.) | 2.37 |
Barrel Length (In.) | 1.5 |
Tongue Width (mm) | 35.3 |
Wire Strip Length (mm) | 39.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 38.1 |
Tongue Width (In.) | 1.39 |
Overall Length (mm) | 60.2 |
Description
One-hole, standard barrel with window lug, 400 kcmil cable, 90° angle tongue, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- Panduit Lugs & Split Bolts