Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend0 Kcmi
Mfr # LCBX450-38-6
Zoro # G704858744
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Overall Length 5.14 in
- Hole Center to Center 44628
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX450-38-6
- Zoro # G704858744
- UPC # 7498357610
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.14 in |
Barrel Length | 2.69 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 43.2 |
DLO Copper Flex Conductor Size (kcmil) | 444.4 |
Overall Length (mm) | 130.6 |
Barrel Length (In.) | 2.69 |
Overall Length (In.) | 5.14 |
Wire Strip Length (mm) | 70 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Tongue Width (In.) | 1.7 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Wire Strip Length (In.) | 2.75 |
Barrel Length (mm) | 68.3 |
Class H Copper Flex Conductor Size (kcmil) | 450 |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Description
One-hole, flex lug, long barrel, 450 kcmil, 3/8 stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 35A, 3 Pole, 240V AC (THQB32035)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- Panduit Lugs & Split Bolts