Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg
Mfr # LCAX4/0-12H-X
Zoro # G304858571
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 2.37 in
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-12H-X
- Zoro # G304858571
- UPC # 7498343565
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.37 in |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 27 |
Tongue Width (In.) | 1.19 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 26.2 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 2.37 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Overall Length (mm) | 60.2 |
Copper Code Conductor Size (AWG) | 36617 |
Description
One-hole, flex lug, 4/0 AWG wire, 1/2 stud hole, 45° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- Panduit Compression Lugs