Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg
Mfr # LCAN4/0-56-X
Zoro # G804859825
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Tongue Width - Wire Connector 0.71
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAN4/0-56-X
- Zoro # G804859825
- UPC # 7498344480
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.71 |
Overall Length | 2.4 in |
Barrel Length | 1.19 |
Wire Strip Length (In.) | 1.25 |
Tongue Width (In.) | 0.71 |
Overall Length (In.) | 2.4 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (mm) | 60.5 |
Tongue Width (mm) | 18 |
Stud Hole Size (In.) | 45062 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (In.) | 1.19 |
Wire Strip Length (mm) | 31.8 |
Barrel Length (mm) | 30.2 |
Description
One-hole, standard barrel with window, narrow tongue lug, 4/0 AWG wire, 5/16 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 (HSK-600 1/8 Clr 6)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- TR INDUSTRIAL 13.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88504)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCDX4/0-12-X)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- Panduit Lugs & Split Bolts