Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg
Mfr # LCAN4/0-14-X
Zoro # G604859810
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Tongue Style Narrow
- Barrel Length 1.19
- Tongue Width - Wire Connector 0.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAN4/0-14-X
- Zoro # G604859810
- UPC # 7498360339
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.19 |
Tongue Width - Wire Connector | 0.71 |
Overall Length | 2.38 in |
Overall Length (In.) | 2.38 |
Tongue Width (mm) | 18 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 1.19 |
Overall Length (mm) | 59.9 |
Barrel Length (mm) | 30.2 |
Wire Strip Length (mm) | 31.8 |
Tongue Width (In.) | 0.71 |
Copper Code Conductor Size (AWG) | 36617 |
Wire Strip Length (In.) | 1.25 |
Description
One-hole, standard barrel with window, narrow tongue lug, 4/0 AWG wire, 1/4 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- Panduit Compression Lugs