Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg
Mfr # LCA4/0-38H-X
Zoro # G804859214
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Standards C22.2 No. 65-13, 486A-486B File #E52164
- Hole Center to Center 44628
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4/0-38H-X
- Zoro # G804859214
- UPC # 7498355863
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.19 |
Tongue Width - Wire Connector | 1.06 |
Overall Length | 2.05 in |
Wire Strip Length (In.) | 1.25 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 30.2 |
Tongue Width (mm) | 26.9 |
Overall Length (In.) | 2.05 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 31.8 |
Tongue Width (In.) | 1.06 |
Barrel Length (In.) | 1.19 |
Overall Length (mm) | 52.1 |
Copper Code Conductor Size (AWG) | 36617 |
Description
One-hole, standard barrel with window lug, 4/0 AWG sire, 45° angle tongue, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LP-CC-1-1/4)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- Panduit Lugs & Split Bolts