Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg
Mfr # LCA4/0-12H-X
Zoro # G604859261
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Purple
- Tongue Width - Wire Connector 1.06
- Hole Center to Center 44563
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4/0-12H-X
- Zoro # G604859261
- UPC # 7498355864
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.06 |
Overall Length | 2.28 in |
Barrel Length | 1.19 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (mm) | 57.9 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 2.28 |
Barrel Length (mm) | 30.2 |
Wire Strip Length (mm) | 31.8 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 26.9 |
Barrel Length (In.) | 1.19 |
Wire Strip Length (In.) | 1.25 |
Description
One-hole, standard barrel with window lug, 4/0 AWG wire, 45° angle tongue, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- Panduit Compression Lugs