Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 400 kcmi
Mfr # LCAF400-58-6
Zoro # G2776867
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.1"
- Color Code Brown
- Overall Length 4.65 in
- Features Angled Connector, Corrosion Resistant
- Stud Hole Size (In.) 45054
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF400-58-6
- Zoro # G2776867
- UPC # 7498355670
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.1" |
Overall Length | 4.65 in |
Stud Hole Size (In.) | 45054 |
Barrel Length (mm) | 55.9 |
Barrel Length (In.) | 2.2 |
Wire Strip Length (mm) | 57.2 |
Class K Copper Flex Conductor Size (kcmil) | 400 |
Wire Strip Length (In.) | 2.25 |
Stud Hole Size (mm) | 15.9 |
Overall Length (In.) | 4.65 |
Overall Length (mm) | 118.1 |
Class M Copper Flex Conductor Size (kcmil) | 400 |
Tongue Width (In.) | 1.7 |
Tongue Width (mm) | 43.2 |
Description
Copper Compression Lug, 1 Hole, 400 kcmil, Flared Barrel, 5/8 (15.9mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- Panduit Lugs & Split Bolts